Key Release Locking Cable Hanger
- Mfr # HF5-LG-10FT-GRA
- Zoro # G624778696
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
10 ft
Overall Width
1 11/16 in
Material Fabrication
Sintered
Maximum Allowable Load
325 kg
Loop Attachment Type
Key Release
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF5-LG-10FT-GRA
- Zoro #
- G624778696
- UPC #
- -
- Country of Origin
- United States
- Material Fabrication
- Sintered
- Maximum Allowable Load
- 325 kg
- Loop Attachment Type
- Key Release
- Shape
- Adjustable Joint
- Load Capacity
- 715 lb
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Item
- Key Release Locking Cable Hanger
- Material
- Galvanized Steel
- Wire Rope Finish
- Galvanized
- Attachment Type
- Loop
- Series
- HangFast
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Wire Rope Length
- 10 ft
- Overall Width
- 1 11/16 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Key Release Locking Cable Hanger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.