Shop GRIPPLE
See all product information
Create Account
Key Release Locking Cable Hanger, PK10
- Mfr # HF3-EYQG-10FT-GRA
- Zoro # G323956203
product price:Â
$
259.99
/pk of 10, $26.00/ea
Free Shipping & Returns
Key Features
Material Fabrication
Sintered
Overall Width
1 in
Shape
Adjustable Joint
Overall Length
10 ft
Attachment Type
Straight Eyelet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF3-EYQG-10FT-GRA
- Zoro #
- G323956203
- UPC #
- -
- Country of Origin
- United States
- Item
- Key Release Locking Cable Hanger
- Material Fabrication
- Sintered
- Shape
- Adjustable Joint
- Attachment Type
- Straight Eyelet
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Maximum Allowable Load
- 325 kg
- Series
- HangFast
- Loop Attachment Type
- Key Release
- Load Capacity
- 200 lb
- Wire Rope Finish
- Galvanized
- Material
- Galvanized Steel
- Shell Material
- Galvanized Steel
Dimensions
- Overall Width
- 1 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Key Release Locking Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.