Adjustable Cable Hanger, PK10
- Mfr # HP2-TG-10FT-GRA
- Zoro # G124778707
product price:Â
$
232.99
/pk of 10, $23.30/ea
Free Shipping & Returns
Key Features
Shape
Adjustable Joint
Standards
ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
Series
HangPro
Loop Attachment Type
Push-Button
Overall Width
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP2-TG-10FT-GRA
- Zoro #
- G124778707
- UPC #
- -
- Country of Origin
- United States
- Shape
- Adjustable Joint
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Series
- HangPro
- Loop Attachment Type
- Push-Button
- Material Fabrication
- Sintered
- Item
- Adjustable Cable Hanger
- Maximum Allowable Load
- 55 kg
- Attachment Type
- Toggle
- Load Capacity
- 120 lb
- Material
- Galvanized Steel
- Wire Rope Finish
- Galvanized
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Overall Width
- 13/16 in
- Wire Rope Diameter
- 2 mm
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Adjustable Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.