Key Release Locking Cable Hanger, PK10
- Mfr # HF3-HG-30FT-GRA
- Zoro # G823956048
product price:Â
$
427.99
/pk of 10, $42.80/ea
Free Shipping & Returns
Key Features
Standards
ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
Maximum Allowable Load
325 kg
Loop Attachment Type
Key Release
Load Capacity
200 lb
Series
HangFast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF3-HG-30FT-GRA
- Zoro #
- G823956048
- UPC #
- -
- Country of Origin
- United States
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Maximum Allowable Load
- 325 kg
- Loop Attachment Type
- Key Release
- Load Capacity
- 200 lb
- Item
- Key Release Locking Cable Hanger
- Series
- HangFast
- Attachment Type
- Hook
- Shape
- Adjustable Joint
- Material Fabrication
- Sintered
- Wire Rope Finish
- Galvanized
- Material
- Galvanized Steel
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Overall Length
- 30 ft
- Overall Width
- 1 in
- Wire Rope Length
- 30 ft
- Length
- 30 ft
Description
Key Release Locking Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.