Key Release Locking Cable Hanger, PK10
- Mfr # HF3-HG-5FT-GRA
- Zoro # G623956217
product price:Â
$
221.99
/pk of 10, $22.20/ea
Free Shipping & Returns
Key Features
Shape
Adjustable Joint
Load Capacity
200 lb
Loop Attachment Type
Key Release
Overall Length
5 ft
Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF3-HG-5FT-GRA
- Zoro #
- G623956217
- UPC #
- -
- Country of Origin
- United States
- Shape
- Adjustable Joint
- Load Capacity
- 200 lb
- Loop Attachment Type
- Key Release
- Item
- Key Release Locking Cable Hanger
- Material
- Galvanized Steel
- Maximum Allowable Load
- 325 kg
- Series
- HangFast
- Material Fabrication
- Sintered
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Wire Rope Finish
- Galvanized
- Attachment Type
- Hook
- Shell Material
- Galvanized Steel
Dimensions
- Overall Length
- 5 ft
- Overall Width
- 1 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
Key Release Locking Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.