Shop GRIPPLE
See all product information
Create Account
Rectangular Duct Hanger, PK10
- Mfr # BT2-EY90QG-5FT-GRA
- Zoro # G623956378
product price:Â
$
195.99
/pk of 10, $19.60/ea
Free Shipping & Returns
Key Features
Mounting Hole Diameter
5 mm
Attachment Type
Eyelet
Loop Attachment Type
Adjustment Pin
Product Type
Duct Hanger
Maximum Allowable Load
45 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT2-EY90QG-5FT-GRA
- Zoro #
- G623956378
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Hole Diameter
- 5 mm
- Overall Length
- 5 ft
- Overall Width
- 2 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Details
- Attachment Type
- Eyelet
- Loop Attachment Type
- Adjustment Pin
- Product Type
- Duct Hanger
- Maximum Allowable Load
- 45 kg
- Load Capacity
- 100 lb
- Material Fabrication
- Sintered
- Material
- Galvanized Steel
- Wire Rope Finish
- Galvanized
- Item
- Rectangular Duct Hanger
- Series
- Butterfly Trapeze
- For Duct Shape
- Rectangular
- Shape
- Adjustable Joint
- Standards
- DW144 Class D, ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition
- Seal Material
- EPDM
- Shell Material
- Galvanized Steel
Description
Rectangular Duct Hanger, For Duct Shape Rectangular, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.