Rectangular Duct Hanger, PK10
- Mfr # BT2-S3/8G-10FT-GRA
- Zoro # G823956062
product price:Â
$
242.99
/pk of 10, $24.30/ea
Free Shipping & Returns
Key Features
Attachment Type
Stud
Standards
DW144 Class D, ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition
Overall Width
2 in
Material Fabrication
Sintered
Maximum Allowable Load
45 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT2-S3/8G-10FT-GRA
- Zoro #
- G823956062
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 in
- Mounting Hole Diameter
- 5 mm
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Attachment Type
- Stud
- Standards
- DW144 Class D, ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition
- Material Fabrication
- Sintered
- Maximum Allowable Load
- 45 kg
- Series
- Butterfly Trapeze
- For Duct Shape
- Rectangular
- Wire Rope Finish
- Galvanized
- Item
- Rectangular Duct Hanger
- Product Type
- Duct Hanger
- Shape
- Adjustable Joint
- Load Capacity
- 100 lb
- Loop Attachment Type
- Adjustment Pin
- Material
- Galvanized Steel
- Seal Material
- EPDM
- Shell Material
- Galvanized Steel
Description
Rectangular Duct Hanger, For Duct Shape Rectangular, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.