Grote
14 AWG 1 Conductor Stranded Primary Wire 1000 ft. YL
Mfr # 88-7011
Zoro # G8600207
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 1
- Length 1,000 ft
- Jacket Color Yellow
- Insulation Material (Wire and Cable) GPT, PVC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Contactor, 24V, 35A, 1 Pole with Shunt (S1-024-26018-000)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVG3)
- 3M Shrink Tubing, 1.0in ID, Black, 4ft, PK5 (EPS300-1-48"-BLACK-5 PCS)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220T)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-9006)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. OR, Max. Voltage: 60V (87-7012)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. BN (87-8501)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-6012)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-7007)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-6006)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68936401)
- Grote Electrical Wire & Cable