Shop GROTE LIGHTING
See all product information
Create Account
2 5/16in Round PVC Grommet, Black, Closed Back, ,
- Mfr # 92150
- Zoro # G523533327
product price:Â
$
3.65
/ea
Sold in multiples of 5 for
$18.25
Key Features
Length
2.81 in
Width
2.81 in
Height
0.88 in
Product Type
Grommet
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92150
- Zoro #
- G523533327
- UPC #
- 089373468952
- Country of Origin
- Unknown
- Product Type
- Grommet
- Shape
- Round
- For Use With
- 2-5/16 in holes
- Includes
- 1 grommet
- Color
- Black
- Material
- PVC
Dimensions
- Length
- 2.81 in
- Width
- 2.81 in
- Height
- 0.88 in
- Size
- 2-5/16 in
Description
Introducing the Grote 2 5/16in Round PVC Grommet, SKU 92150, the perfect solution for securing and protecting your cables and wires. Crafted from durable PVC, this black, closed-back grommet is designed to fit seamlessly into your 2 5/16in holes, providing a clean and professional finish. Ideal for a variety of applications, this grommet is a must-have for anyone looking to maintain a tidy and organized setup. Its sleek black finish not only complements any setup but also offers a reflective quality for added visibility. Choose the Grote 92150 grommet for a reliable and efficient solution to your cable management needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.