Shop GROTE LIGHTING
See all product information
Create Account
4in Round White Polycarbonate Theft-Resistant Flange for Lights, Screw Mount
- Mfr # 92510
- Zoro # G823533379
product price:Â
$
5.65
/ea
Sold in multiples of 3 for
$16.95
Key Features
Length
5.56 in
Material
Polycarbonate
Color
White
Includes
Flange
Product Type
Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92510
- Zoro #
- G823533379
- UPC #
- 089373010359
- Country of Origin
- Unknown
- Material
- Polycarbonate
- Color
- White
- Includes
- Flange
- Product Type
- Flange
- For Use With
- 4 in round lights
- Shape
- Round
- Mounting Type
- Screw
- Features
- Theft-Resistant
Dimensions
- Length
- 5.56 in
- Height
- 0.89 in
- Diameter
- 4 in
- Width
- 5.56 in
Description
Introducing the 92510White Theft-Resistant Flange, the ultimate solution for securing 4in round lights with confidence. Crafted from durable polycarbonate, this white flange is designed to withstand the test of time, offering both strength and reliability. Its round shape and 4in diameter make it the perfect fit for your lighting needs, while the screw mount ensures a secure and stable installation. What sets this flange apart is its theft-resistant feature, providing peace of mind and safeguarding your lights from unauthorized removal. Ideal for both commercial and personal use, this flange is a must-have for anyone looking to protect their lighting investments. Its sleek white finish not only complements your lighting setup but also adds a touch of elegance. Whether you're securing lights for a vehicle, a building, or any other application, this flange is the perfect choice for those who value security and style. Upgrade your lighting security with the 92510White Theft-Resistant Flange and experience the perfect blend of functionality and peace of mind. SKU: 92510
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.