M1 Series Oval Light Bezel, Chrome Plated ABS, , 93453ABS
- Mfr # 93453
- Zoro # G523533266
product price:Â
$
12.19
/ea
Sold in multiples of 2 for
$24.38
Key Features
Height
0.5 in
Product Type
Bezel
Width
2.19 in
For Use With
Vehicle lighting systems
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 93453
- Zoro #
- G523533266
- UPC #
- 089373124193
- Country of Origin
- Unknown
- Product Type
- Bezel
- For Use With
- Vehicle lighting systems
- Finish
- Chrome Plated
- Color
- Chrome
- Includes
- 1 Bezel
- Shape
- Oval
- Material
- ABS Bezel, ABS
Dimensions
- Height
- 0.5 in
- Width
- 2.19 in
- Length
- 6.63 in
Description
Enhance the look and functionality of your vehicle's lighting system with the Grote M1 Series Oval Light Bezel. Crafted from durable ABS material and finished with a sleek chrome plating, this bezel not only adds a touch of elegance but also ensures long-lasting performance. Designed with a classic oval shape, it seamlessly integrates with your vehicle's lighting, providing a polished and professional appearance. The chrome finish not only adds a stylish touch but also offers resistance against the elements, ensuring your vehicle's lights remain protected and looking great. Ideal for those looking to upgrade their vehicle's aesthetic and functionality, this bezel is a perfect blend of style and durability. Transform your vehicle's look with the M1 Series Light Bezel and experience the perfect combination of form and function.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.