Trailer Lighting Kit with Side Marker Light for RV, Marine & Utility
- Mfr # 50542-5
- Zoro # G223533245
product price:Â
$
17.79
/ea
Key Features
Application
Trailer lighting
Overall Length
4.25 in
Overall Width
7.1 in
Visibility
Enhanced
Includes
Side marker lights, lighting components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50542-5
- Zoro #
- G223533245
- UPC #
- 089373505428
- Country of Origin
- Unknown
- Application
- Trailer lighting
- Visibility
- Enhanced
- Includes
- Side marker lights, lighting components
- Compliance
- Safety standards
- Durability
- Weather-resistant
- For Use With
- RV, marine, utility trailers
Dimensions
- Overall Length
- 4.25 in
- Overall Width
- 7.1 in
- Overall Height
- 8.1 in
Description
Illuminate your journey with the Grote Trailer Lighting Kit with Side Marker Light, designed specifically for RV, marine, and utility applications. This comprehensive lighting solution, SKU 50542-5, ensures your trailer is visible and compliant with safety standards, providing peace of mind on the road. The kit includes robust and reliable lighting components, featuring side marker lights that enhance visibility and safety. Whether you're navigating the open road with your RV, setting sail with your marine trailer, or hauling with your utility trailer, this lighting kit is engineered to withstand the elements and deliver consistent performance. Trust Grote for your lighting needs and experience the difference in quality and safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.