Shop GROTE LIGHTING
See all product information
Create Account
MicroNova Dot LED Clearance Light, Red, 1in Round, 0.05A, Acrylic Lens,
- Mfr # 49322
- Zoro # G723533271
product price:Â
$
10.39
/ea
Sold in multiples of 2 for
$20.78
Key Features
Regulations
FMVSS 108
Overall Length
2.22 in
Product Type
Clearance light
Size
1 in
Connection Type
0.180-inch male bullet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49322
- Zoro #
- G723533271
- UPC #
- 089373150826
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 2.22 in
- Size
- 1 in
- Overall Width
- 2.22 in
- Overall Height
- 2.22 in
Details
- Regulations
- FMVSS 108
- Product Type
- Clearance light
- Connection Type
- 0.180-inch male bullet
- For Use With
- Vehicle lighting
- Mount Type
- Pass-through grommet
- Housing Material
- Acrylic Lens, PVC Grommet, Acrylic lens, PVC grommet
- Amperage
- 0.05A
- Shape
- Round
- Light Color
- Red
- Includes
- 1 clearance light
Description
Illuminate your vehicle with the Grote MicroNova Dot LED Clearance Light, SKU 49322, a compact yet powerful lighting solution designed for optimal visibility and safety. This 1-inch round clearance light features a vibrant red acrylic lens, ensuring a bright and clear signal. Engineered with a low amp draw of 0.05A, it is both energy-efficient and reliable. The light is designed for a pass-through grommet mount, with a standard 0.180-inch male bullet connection, making installation a breeze. Compliant with FMVSS 108 regulations, it meets the highest safety standards. Perfect for those who demand both style and functionality, this clearance light is a must-have for your vehicle lighting needs. Experience the superior quality and performance of Grote lighting solutions today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.