LED Clearance Marker Lights, Amber, 12V, Rectangular, Grommet/Bracket Mount
- Mfr # MKR4710YPG
- Zoro # G923533385
product price:Â
$
6.59
/ea
Sold in multiples of 3 for
$19.77
Key Features
Amperage
0.02A
Includes
LED Clearance Marker Lights
Housing Material
Polycarbonate Lens, PC/ABS Housing
For Use With
Vehicle signaling
Overall Length
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MKR4710YPG
- Zoro #
- G923533385
- UPC #
- 089373009858
- Country of Origin
- Unknown
- Amperage
- 0.02A
- Includes
- LED Clearance Marker Lights
- Housing Material
- Polycarbonate Lens, PC/ABS Housing
- For Use With
- Vehicle signaling
- Voltage
- 12V
- Light Color
- Amber
- Mount Type
- Grommet, Bracket
- Regulations
- FMVSS 108
- Shape
- Rectangular
- Connection Type
- Male Pin
Dimensions
- Overall Length
- 2.2 in
- Overall Width
- 2.2 in
- Overall Height
- 2.2 in
Description
Illuminate your path with the MKR4710YPG - Choice Line LED Clearance Marker Lights, the perfect solution for your vehicle's signaling needs. Designed for durability and efficiency, these lights feature a vibrant amber hue, ensuring your vehicle is visible and compliant with FMVSS 108 regulations. The 12V LED lights are energy-efficient, drawing a mere 0.02A, making them a smart choice for your vehicle's electrical system. The rectangular shape and amber lens color are not only aesthetically pleasing but also functional, providing a clear and bright signal. The lights are versatile with a grommet and bracket mounting system, ensuring a secure and easy installation. The male pin connection type further simplifies the setup, making these lights a convenient choice for any vehicle. Whether you're upgrading your vehicle's lighting system or replacing old lights, the Choice Line LED Clearance Marker Lights are the perfect choice for ensuring safety and visibility on the road. Embrace the perfect blend of style, efficiency, and durability with these exceptional lights. SKU: MKR4710YPG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.