Shop GROTE LIGHTING
See all product information
Create Account
M5 Series LED Clearance Marker Lights, Red, Oval, Chrome Plated, Polycarbonate,
- Mfr # 47922
- Zoro # G023533315
product price:Â
$
48.25
/ea
Key Features
Housing Material
Polycarbonate Lens, Polycarbonate Housing, ABS Bezel
Light Color
Red
Overall Width
2.88 in
For Use With
Vehicles
Shape
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47922
- Zoro #
- G023533315
- UPC #
- 089373130187
- Country of Origin
- Unknown
- Housing Material
- Polycarbonate Lens, Polycarbonate Housing, ABS Bezel
- Light Color
- Red
- For Use With
- Vehicles
- Shape
- Oval
- Regulations
- FMVSS 108
- Includes
- 2 LED Clearance Marker Lights
- Mount Type
- Screw
- Lens Color
- Clear
- Amperage
- 0.12A
- Connection Type
- Standard 0.180 in Male Bullet
- Finish
- Chrome Plated
- Functions
- P2
Dimensions
- Overall Width
- 2.88 in
- Overall Length
- 7 in
- Overall Height
- 2.88 in
Description
Illuminate your vehicle with the Grote M5 Series LED Clearance Marker Lights, designed to enhance visibility and safety with a touch of style. These red, oval-shaped lights, with a chrome-plated finish, are crafted with a durable polycarbonate lens and housing, ensuring long-lasting performance. The M5 Series lights are engineered to meet FMVSS 108 regulations, providing a reliable and compliant lighting solution. Featuring a clear lens and a low amperage of 0.12A, these lights are both efficient and effective. The standard 0.180in male bullet connection and screw mounting type make installation a breeze, ensuring a secure and stable fit. The lights are designed with a P2 function, making them a versatile choice for a variety of vehicle applications. Whether you're upgrading your vehicle's lighting or replacing old markers, these lights are the perfect choice for those who value performance and style. Illuminate your path with confidence and make a statement with the M5 Series.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.