LED Clearance Marker Lights, Amber, Round, 2.5in Diameter, Grommet/Bracket Mount
- Mfr # MKR4600YPG
- Zoro # G223533382
product price:Â
$
12.49
/ea
Sold in multiples of 2 for
$24.98
Key Features
Mount Type
Grommet, Bracket
For Use With
Vehicles
Light Color
Amber
Overall Length
2.2 in
Overall Height
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MKR4600YPG
- Zoro #
- G223533382
- UPC #
- 089373009766
- Country of Origin
- Unknown
- Mount Type
- Grommet, Bracket
- For Use With
- Vehicles
- Light Color
- Amber
- Connection Type
- Female Pin
- Includes
- Grommet/Bracket Mount
- Shape
- Round
- Regulations
- FMVSS 108
- Housing Material
- Polycarbonate/ABS Housing, Polycarbonate Lens
- Amperage
- 0.02A
Dimensions
- Overall Length
- 2.2 in
- Overall Height
- 2.2 in
- Overall Width
- 2.2 in
- Overall Diameter
- 2.5 in
Description
Illuminate your path with the Grote Choice Line LED Clearance Marker Lights, SKU: MKR4600YPG, designed to enhance visibility and safety on the road. These amber, round lights, with a compact 2.5in diameter, are the perfect addition to your vehicle's lighting system. Engineered with a robust polycarbonate and ABS housing, and a polycarbonate lens, these lights are built to withstand the elements, ensuring durability and longevity. The Choice Line LED lights are designed with a grommet and bracket mount, offering versatile installation options to suit your vehicle's needs. With a low amperage draw of just 0.02A, these lights are energy-efficient, making them a smart choice for your vehicle's lighting needs. The amber lens not only provides a striking appearance but also complies with FMVSS 108 regulations, ensuring your vehicle meets safety standards. Ideal for those who prioritize safety and efficiency, these lights are perfect for a variety of vehicles. Upgrade your vehicle with the Grote Choice Line LED Clearance Marker Lights and experience the perfect blend of style, safety, and efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.