2in Round Red LED Clearance Marker Light - 3-Diode, 12V, Bracket Mount, FMVSS 108 Compliant
- Mfr # MKR4500RPG
- Zoro # G223533290
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Overall Length
2.2 in
Overall Height
2.2 in
Overall Width
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MKR4500RPG
- Zoro #
- G223533290
- UPC #
- 089373009704
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 2.2 in
- Overall Height
- 2.2 in
- Overall Width
- 2.2 in
Description
Reliable visibility for your vehicle with the Choice Line MKR4500RPG clearance marker light. This compact 2in round LED light features 3 bright red diodes that deliver excellent illumination while drawing just.2 amps at 12V. Built with a durable polycarbonate lens and ABS housing, it's designed to withstand the elements and meet FMVSS 108 safety standards. The bracket mounting system and female pin connection make installation straightforward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.