Trailer Lighting Kit with Side Marker Light for RV, Marine & Utility
- Mfr # 50532
- Zoro # G023533339
product price:Â
$
16.45
/ea
Key Features
Product Type
Trailer Lighting Kit
Includes
Side Marker Light
Application
Trailer Lighting
Overall Height
4.25 in
Features
Enhances visibility, Safety compliant, Weather-resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50532
- Zoro #
- G023533339
- UPC #
- -
- Country of Origin
- Unknown
- Product Type
- Trailer Lighting Kit
- Includes
- Side Marker Light
- Application
- Trailer Lighting
- Features
- Enhances visibility, Safety compliant, Weather-resistant
- For Use With
- RV, Marine, Utility
Dimensions
- Overall Height
- 4.25 in
- Overall Width
- 5.38 in
- Overall Length
- 5.38 in
Description
Illuminate your journey with the Grote Trailer Lighting Kit with Side Marker Light, designed specifically for RV, marine, and utility applications. This comprehensive lighting solution, SKU 50532, ensures your trailer is visible and compliant with safety standards, providing peace of mind on the road. The kit includes robust and reliable lighting components, featuring side marker lights that enhance visibility and safety. Whether you're navigating the open road or docking at the marina, this lighting kit is engineered to withstand the elements and deliver consistent performance. Trust Grote for your lighting needs and experience the difference in quality and reliability. Perfect for those who demand the best in trailer lighting, this kit is your go-to solution for safety and visibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.