Shop GROTE LIGHTING
See all product information
Create Account
Amber Oval Clearance Marker Lights, Two-Bulb, Pigtail, Polycarbonate, FMVSS 108 Compliant
- Mfr # 45933-5
- Zoro # G223533313
product price:Â
$
9.99
/ea
Sold in multiples of 2 for
$19.98
Key Features
Connection Type
Blunt Cut
Lens Color
Amber
Shape
Oval
Overall Width
4 in
Housing Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45933-5
- Zoro #
- G223533313
- UPC #
- 089373459332
- Country of Origin
- Unknown
- Connection Type
- Blunt Cut
- Lens Color
- Amber
- Shape
- Oval
- Housing Color
- White
- Amperage
- 0.66A
- For Use With
- Vehicles
- Includes
- Two-Bulb, Pigtail, Polycarbonate Lens, Polypropylene Housing
- Light Color
- Amber
- Mount Type
- Bracket
- Housing Material
- Polycarbonate Lens, Polypropolene housing, Polycarbonate Lens, Polypropylene Housing
- Regulations
- FMVSS 108
Dimensions
- Overall Width
- 4 in
- Overall Height
- 1.5 in
- Overall Length
- 7 in
Description
Illuminate your path with the Grote Amber Oval Clearance Marker Lights, SKU 45933-5, designed to enhance visibility and safety on the road. These two-bulb, pigtail-type lights are crafted with a durable polycarbonate lens and a robust polypropylene housing, ensuring long-lasting performance and resilience against the elements. The vibrant amber lens and housing are not only eye-catching but also FMVSS 108 compliant, meeting the highest safety standards. Perfect for a variety of vehicles, these lights are designed with a convenient bracket mounting type and a blunt cut connection for easy installation. With a low amperage of 0.66A, these lights are energy-efficient, providing a reliable and cost-effective lighting solution. The oval shape and amber color not only enhance the aesthetic of your vehicle but also ensure your vehicle is visible to others, reducing the risk of accidents. Whether you're on a long haul or a short drive, these lights are your reliable road companion, ensuring you're seen and safe at all times. Upgrade your vehicle lighting with these superior marker lights and drive with confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.