3-Way Hard Shell Adapter Plug, 18 GA, 6in Length, Male Pin Connector, 3-Wire,
- Mfr # 67006
- Zoro # G123533260
product price:Â
$
14.55
/ea
Key Features
Wire Length
5 in
Length
6.5, 6 in
Connector Type
3-Way Hard Shell, Male Pin
Material
GPT
Width
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67006
- Zoro #
- G123533260
- UPC #
- 089373104768
- Country of Origin
- Unknown
- Connector Type
- 3-Way Hard Shell, Male Pin
- Material
- GPT
- Includes
- 1 adapter plug
- For Use With
- 4-in round and oval STT lamps
- Material Type
- GPT wire
- Number of Wires
- 3
- Wire Gauge
- 18 GA
- Style
- Pigtail
Dimensions
- Wire Length
- 5 in
- Length
- 6.5, 6 in
- Width
- 1.25 in
- Height
- 1.25 in
Description
Introducing the Grote 67006 3-Way Hard Shell Adapter Plug, the ultimate solution for seamless power delivery in your automotive applications. Designed for durability and reliability, this adapter plug features a 3-Way Hard Shell 282105-1 connector on one side and a Straight Male Pin on the other, ensuring a secure and efficient connection. With a 6-inch length and 18 GA wire, this adapter plug is perfect for connecting 4-inch round and oval STT lamps, making it a versatile addition to your toolkit. Crafted with GPT wire material, the Grote 67006 is built to withstand the rigors of automotive environments, providing a dependable connection every time. Whether you're a professional mechanic or a DIY enthusiast, this adapter plug is designed to meet your needs with precision and reliability. Enhance your power delivery setup with the Grote 67006 Adapter Plug, and experience the perfect blend of functionality and durability. SKU: 67006
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.