Shop GROTE LIGHTING
See all product information
Create Account
Stop Tail Turn 3-Wire 90o Plug-In Pigtails for Female Pin Lights, 14 GA, 18in Length
- Mfr # 66844
- Zoro # G423533311
product price:Â
$
9.49
/ea
Sold in multiples of 2 for
$18.98
Key Features
Shape
Round
Includes
Individual (12), Bulk
Width
2 in
Connector Quantity
4
Connector Type
90 degree PL-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66844
- Zoro #
- G423533311
- UPC #
- 089373010052
- Country of Origin
- Unknown
Dimensions
- Width
- 2 in
- Height
- 0.75 in
- Length
- 4.5, 18 in
- Wire Length
- 17 in
Details
- Shape
- Round
- Includes
- Individual (12), Bulk
- Connector Quantity
- 4
- Connector Type
- 90 degree PL-3
- For Use With
- Female pin lamps
- Material
- GPT
- Style
- Pigtail
- Product Type
- Stop Tail Turn
- Wire Gauge
- 14 GA
- Connection Type
- Slim Line 0.180 in Male Bullet
Description
Introducing the Grote Stop Tail Turn Three-Wire 90o Plug-In Pigtails, the perfect solution for your female pin light connections. Designed for efficiency and reliability, this pigtail features a 90-degree PL-3 connector, ensuring a secure and stable connection. With a 14-gauge GPT wire, this pigtail is built for durability and optimal power delivery. The 18-inch length, with a 17-inch wire, provides ample reach for a variety of applications, making it a versatile choice for your power delivery needs. The slim-line.180in male bullet connection type is specifically designed to fit female pin lamps, ensuring a perfect fit every time. The pigtail is available individually or in bulk, making it a convenient choice for both small and large projects. Whether you're upgrading your vehicle's lighting or working on a new installation, the Grote Stop Tail Turn Pigtail, SKU 66844, is the reliable choice for ensuring your lights function flawlessly. Experience the perfect blend of quality, durability, and performance with this essential power delivery component.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.