Shop GROTE LIGHTING
See all product information
Create Account
Slim-Line Jumper Harness, 14 GA, 54in Black, Male to Double Female, 1 Wire,
- Mfr # 66161
- Zoro # G223533351
product price:Â
$
16.69
/ea
Key Features
Height
1 in
Product Type
Jumper Harness
Includes
1 Slim-Line Jumper Harness
Connector Type
Slim-Line 0.180 in Male Bullet to Double Slim-Line 0.180" Female Bullet
Wire Length
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66161
- Zoro #
- G223533351
- UPC #
- 089373002811
- Country of Origin
- Unknown
Dimensions
- Height
- 1 in
- Wire Length
- 54 in
- Length
- 3.75 in
- Width
- 3.75 in
Details
- Product Type
- Jumper Harness
- Includes
- 1 Slim-Line Jumper Harness
- Connector Type
- Slim-Line 0.180 in Male Bullet to Double Slim-Line 0.180" Female Bullet
- Material
- GPT
- Wire Gauge
- 14 GA
- Color
- Black
- For Use With
- Wiring and communication systems
Description
Introducing the Grote Slim-Line Jumper Harness (SKU: 66161), the ultimate solution for efficient power delivery in your wiring and communication systems. This 14-gauge, 54-inch black harness is designed for seamless connectivity, featuring a Slim-Line.180in male bullet connector on one end and a double Slim-Line.180in female bullet connector on the other. This unique configuration allows for a reliable and secure connection, making it ideal for a variety of applications where a single wire is required. Crafted from durable GPT wire material, the Slim-Line Jumper Harness is built to withstand the rigors of everyday use, ensuring long-lasting performance. Its sleek black design not only provides a professional appearance but also enhances the harness's durability. Whether you're a professional in the field of power delivery or a DIY enthusiast, the Grote Slim-Line Jumper Harness is the perfect choice for your wiring needs. Experience the convenience and reliability of a harness designed to meet your specific requirements, and enjoy the peace of mind that comes with a product that is built to last. Upgrade your wiring and communication systems with the Grote Slim-Line Jumper Harness and enjoy the benefits of a product that is designed with your needs in mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.