Shop GROTE LIGHTING
See all product information
Create Account
3-Wire Pigtail - 6in Blunt Cut Connection for Female Pin Lights
- Mfr # PGT6700NPG
- Zoro # G623533319
product price:Â
$
2.45
/ea
Sold in multiples of 7 for
$17.15
Key Features
Height
2.2 in
Length
2.2 in
Width
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PGT6700NPG
- Zoro #
- G623533319
- UPC #
- 089373169293
- Country of Origin
- Unknown
Dimensions
- Height
- 2.2 in
- Length
- 2.2 in
- Width
- 2.2 in
Description
The PGT6700NPG three-wire pigtail is designed for reliable connection to female pin lights in power delivery applications. Featuring a 6-inch wire length with blunt cut connections, this pigtail provides a straightforward wiring solution for lighting installations. The three-wire configuration ensures proper power and ground connections for your lighting system. Key Features: 3-wire configuration for complete lighting circuit 6-inch wire length for flexible installation Blunt cut connection type for easy wire splicing Compatible with female pin lights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.