Shop GROTE LIGHTING
See all product information
Create Account
Triple-Light ID Harness, 14 GA, 54in Blue Jumper Harness, Slim-Line.180in Connectors
- Mfr # 66111
- Zoro # G823533287
product price:Â
$
32.55
/ea
Key Features
For Use With
Vehicle lighting systems
Length
4.25, 54 in
Width
4 in
Includes
1 Harness
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66111
- Zoro #
- G823533287
- UPC #
- 089373183190
- Country of Origin
- Unknown
Dimensions
- Length
- 4.25, 54 in
- Width
- 4 in
- Height
- 1.5 in
Details
- For Use With
- Vehicle lighting systems
- Includes
- 1 Harness
- Color
- Blue
- Product Type
- Jumper Harness
- Connector Type
- Slim-Line 0.180 in Male and Female Bullet
- Material
- GPT
- Material Type
- GPT wire
- Wire Gauge
- 14 GA
Description
Introducing the Grote Triple-Light ID Harness, SKU 66111, the ultimate solution for efficient power delivery in your vehicle's lighting system. This 54-inch Blue Jumper Harness is designed for durability and reliability, featuring a 14-gauge GPT wire that ensures optimal conductivity and performance. Engineered for seamless connectivity, the harness is equipped with Slim-Line.180in connectors, including a male bullet and a female bullet, providing a secure and efficient connection. This harness is perfect for those who demand precision and reliability in their vehicle's lighting system, making it a must-have for automotive enthusiasts and professionals alike. The Grote Triple-Light ID Harness is not just about connectivity; it's about enhancing your vehicle's lighting system with a product that is built to last. Whether you're upgrading your vehicle's lighting system or replacing a worn-out harness, this product is designed to meet your needs with precision and reliability. Experience the perfect blend of quality, performance, and reliability with the Grote Triple-Light ID Harness, and ensure your vehicle's lighting system is always at its best.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.