Two-Wire Plug-In Pigtails for Female Pin Lights, 14 GA, 10in Length, 90 Degrees Male PL-3 Connector
- Mfr # 67014
- Zoro # G423533243
product price:Â
$
4.65
/ea
Sold in multiples of 4 for
$18.60
Key Features
Material
GPT
Diameter
4 in
Shape
Round
Width
2.25 in
Product Type
Pigtail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67014
- Zoro #
- G423533243
- UPC #
- 089373007564
- Country of Origin
- Unknown
Dimensions
- Diameter
- 4 in
- Width
- 2.25 in
- Length
- 5 in
- Height
- 1 in
- Wire Length
- 10 in
Details
- Material
- GPT
- Shape
- Round
- Product Type
- Pigtail
- For Use With
- Female pin lamps
- Connector Type
- 90° Male PL-3, Blunt Cut/Ring Terminal
- Wire Gauge
- 14 GA
- Includes
- Pigtail, 1 per purchase
Description
Introducing the Grote Two-Wire Plug-In Pigtails for Female Pin Lights, the perfect solution for seamless power delivery in your lighting systems. Designed for efficiency and reliability, this pigtail features a robust 14-gauge GPT wire, ensuring durability and optimal conductivity. With a 10-inch length, it offers the flexibility needed for various installations, making it a versatile choice for your lighting needs. The 90 Degrees Male PL-3 connector on one end and a blunt cut/ring terminal on the other provide a secure and straightforward connection, ensuring your female pin lamps are powered with ease. This pigtail, with a 4-inch diameter, is crafted for a perfect fit and is ideal for those seeking a reliable and straightforward connection solution. Whether you're a professional installer or a DIY enthusiast, this pigtail is designed to meet your needs with efficiency and reliability. Experience the ease of installation and the secure connection it offers, making it a standout choice in the pigtail category. Upgrade your lighting systems with this essential component and enjoy the seamless power delivery it provides.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.