Shop GROTE LIGHTING
See all product information
Create Account
Incandescent Clearance Marker Lights - Red -
- Mfr # MKR4730RPG
- Zoro # G923533309
product price:Â
$
2.99
/ea
Sold in multiples of 5 for
$14.95
Key Features
Lighting Type
Incandescent
Overall Length
2.2 in
Overall Width
2.2 in
For Use With
Vehicles
Overall Height
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MKR4730RPG
- Zoro #
- G923533309
- UPC #
- 089373009568
- Country of Origin
- Unknown
- Lighting Type
- Incandescent
- For Use With
- Vehicles
- Includes
- Clearance Marker Lights
- Light Color
- Red
- Type
- Clearance Marker Lights
Dimensions
- Overall Length
- 2.2 in
- Overall Width
- 2.2 in
- Overall Height
- 2.2 in
Description
Illuminate your path with the Grote Choice Line Incandescent Clearance Marker Lights in a striking red hue. Designed to enhance visibility and safety, these lights are a reliable choice for your vehicle's signal lighting needs. The incandescent technology ensures a bright and consistent light, making your vehicle noticeable in low-light conditions. Ideal for a variety of vehicles, these lights are a perfect fit for those who prioritize safety and style. The Choice Line Incandescent Clearance Marker Lights are a testament to durability and performance, making them a standout in the signal lighting category. SKU: MKR4730RPG. Whether you're navigating the open road or parked in a busy lot, these lights are your vehicle's perfect companion, ensuring you're seen and safe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.