Shop GROTE LIGHTING
See all product information
Create Account
Rectangular Clearance Marker Lights -
- Mfr # 46743-5
- Zoro # G423533366
product price:Â
$
6.29
/ea
Sold in multiples of 3 for
$18.87
Key Features
Overall Width
3.88 in
Overall Height
1.5 in
Overall Length
6.75 in
Includes
1 Marker Light
For Use With
Vehicles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46743-5
- Zoro #
- G423533366
- UPC #
- 089373006772
- Country of Origin
- Unknown
Dimensions
- Overall Width
- 3.88 in
- Overall Height
- 1.5 in
- Overall Length
- 6.75 in
Details
- Includes
- 1 Marker Light
- For Use With
- Vehicles
Description
Illuminate your path with the Grote 46743-5 Rectangular Clearance Marker Lights, the perfect solution for enhancing the visibility and safety of your vehicle. Designed for those who prioritize safety and reliability, these marker lights are a must-have for any vehicle owner. Crafted with precision, the 46743-5 lights are a part of the renowned Grote collection, known for their durability and performance. These lights are perfect for signaling and marking, ensuring your vehicle is seen, even in the darkest conditions. The rectangular design of these lights not only adds a sleek and modern touch to your vehicle but also ensures a wide and even distribution of light. Whether you are a professional driver or a vehicle enthusiast, the Grote 46743-5 Rectangular Clearance Marker Lights are the ideal choice for enhancing your vehicle's visibility. SKU: 46743-5. Upgrade your vehicle's safety and visibility with these reliable and efficient marker lights, and drive with confidence, knowing you are seen and safe on the road.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.