Shop GROTE LIGHTING
See all product information
Create Account
4in Round Black Grommet 2 5/16in Hole Diameter -
- Mfr # GRM4320BPG
- Zoro # G123533246
product price:Â
$
1.35
/ea
Sold in multiples of 12 for
$16.20
Key Features
Length
2.2 in
Hole Diameter
2-5/16 in
For Use With
Cables and wires
Includes
1 grommet
Height
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRM4320BPG
- Zoro #
- G123533246
- UPC #
- 089373169255
- Country of Origin
- Unknown
- For Use With
- Cables and wires
- Includes
- 1 grommet
- Product Type
- Grommet
- Color
- Black
- Shape
- Round
Dimensions
- Length
- 2.2 in
- Hole Diameter
- 2-5/16 in
- Height
- 2.2 in
- Width
- 2.2 in
- Diameter
- 4 in
Description
Introducing the GRM4320BPG, a robust and reliable solution for your grommet needs. This 4-inch round grommet, designed for a 2 5/16-inch hole diameter, is a perfect fit for a variety of applications. Crafted in a sleek black finish, it seamlessly blends with your equipment, providing a professional and polished look. Ideal for those in need of a dependable grommet, the GRM4320BPG is your go-to choice for securing and protecting your cables and wires. Experience the perfect combination of functionality and style with this essential grommet, designed to meet the needs of your projects with precision and ease. Elevate your equipment with the GRM4320BPG and enjoy the benefits of a product designed with your needs in mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.