Hooded MicroNova DOT Grommets - Black PVC Grommet, ,
- Mfr # 94360
- Zoro # G023533308
product price:Â
$
1.99
/ea
Sold in multiples of 8 for
$15.92
Key Features
Height
1.49 in
Length
1.49 in
Product Type
Grommet
Material
PVC
For Use With
Wiring and cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94360
- Zoro #
- G023533308
- UPC #
- 089373153537
- Country of Origin
- Unknown
- Product Type
- Grommet
- Material
- PVC
- For Use With
- Wiring and cables
- Color
- Black
- Includes
- Grommet
Dimensions
- Height
- 1.49 in
- Length
- 1.49 in
- Width
- 1.49 in
Description
Introducing the Hooded MicroNova DOT Grommets, the perfect solution for securing and protecting your wiring and cables. Crafted from durable black PVC, these grommets are designed to withstand the rigors of the road, ensuring your connections remain intact and secure. With the SKU 94360, these grommets are part of the renowned MicroNova product line, known for its reliability and performance. Ideal for use in various applications, these grommets are not just about functionality; they are about ensuring your peace of mind. The hooded design offers additional protection, making them a superior choice for your wiring needs. Whether you are a professional in the automotive industry or a DIY enthusiast, the Hooded MicroNova DOT Grommets are designed to meet your needs, ensuring your projects are completed with the highest standards of quality and safety. Discover the difference with these black PVC grommets and secure your connections with confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.