Shop GROTE LIGHTING
See all product information
Create Account
4in Round Chrome Polycarbonate Theft-Resistant Flange for Lights
- Mfr # 92513
- Zoro # G923533316
product price:Â
$
9.99
/ea
Sold in multiples of 2 for
$19.98
Key Features
Color
Chrome
Width
5.56 in
Material
Polycarbonate
Length
5.56 in
For Use With
4 in Round Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92513
- Zoro #
- G923533316
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 5.56 in
- Length
- 5.56 in
- Diameter
- 4 in
- Height
- 0.89 in
Details
- Color
- Chrome
- Material
- Polycarbonate
- For Use With
- 4 in Round Lights
- Finish
- Chrome
- Product Type
- Flange
- Features
- Theft-Resistant
- Shape
- Round
Description
Introducing the 92513 - Theft-Resistant Flanges for 4in Round Lights, the ultimate solution for securing your lighting fixtures with style and durability. Crafted from robust polycarbonate, this flange is designed to withstand the test of time, offering a theft-resistant feature that ensures your lights remain exactly where you need them. The sleek chrome finish not only adds a touch of elegance to your lighting setup but also provides a resilient barrier against the elements. With a 4in diameter, this round flange is the perfect fit for your lighting needs, offering a seamless and secure installation. Ideal for those who prioritize security and style, this flange is a must-have for your lighting accessories. SKU: 92513. Elevate your lighting security with this theft-resistant flange and enjoy peace of mind with every installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.