Shop GROTE LIGHTING
See all product information
Create Account
7in Amber School Bus Light, 12V, Single Contact, Arrow Lens, Flush Mount, AMP Connector
- Mfr # 56083
- Zoro # G323533350
product price:Â
$
82.69
/ea
Key Features
Diameter
7 in
Finish
Black, Amber
Amperage
2.1A
Material
Acrylic Lens
Includes
AMP Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56083
- Zoro #
- G323533350
- UPC #
- 089373850214
- Country of Origin
- Unknown
Dimensions
- Diameter
- 7 in
- Size
- 7 in
- Height
- 3.38 in
- Width
- 7.13 in
- Length
- 7.13 in
Details
- Finish
- Black, Amber
- Amperage
- 2.1A
- Material
- Acrylic Lens
- Includes
- AMP Connector
- Voltage
- 12V
- Product Type
- Lamp
- Application
- School Bus
- Mounting Type
- Flush
- For Use With
- School Bus
- Regulations
- FMVSS 108
- Connection Type
- AMP Connector
- Lens Color
- Amber
- Shape
- Round
- Color
- Amber
- Functions
- Stop, Tail, Turn
Description
Illuminate your school bus with the Grote 7in Amber School Bus Light, SKU 56083, designed for optimal visibility and safety. This 12V, single contact lamp features a distinctive arrow lens, ensuring your bus is easily noticed. The flush mount design and AMP connector make installation a breeze, while the durable acrylic lens and robust construction promise long-lasting performance. This lamp is FMVSS 108 compliant, ensuring it meets the highest safety standards. With a 7in diameter and a 2.1A amperage, it is specifically crafted for school bus applications, providing reliable stop, tail, and turn signal functions. Choose the Grote 7in Amber School Bus Light for a reliable and compliant lighting solution for your school bus.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.