7in Red School Bus Signal Lamp, 12V, Round, Acrylic Lens, AMP Connector,
- Mfr # 50132
- Zoro # G823533317
product price:Â
$
73.25
/ea
Key Features
Height
3.38 in
Mounting Type
Screw
Length
7.13 in
Functions
Stop, Tail, Turn
Diameter
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50132
- Zoro #
- G823533317
- UPC #
- 089373850146
- Country of Origin
- Unknown
- Mounting Type
- Screw
- Functions
- Stop, Tail, Turn
- Material
- Acrylic Lens
- Regulations
- FMVSS 108
- Shape
- Round
- Number of Wires
- 3
- For Use With
- School Bus
- Color
- Red
- Includes
- AMP Connector, 1 Year Warranty
- Voltage
- 12V
- Housing Color
- Black
- Lens Material
- Acrylic
- Connection Type
- AMP Connector
- Application
- School Bus
Dimensions
- Height
- 3.38 in
- Length
- 7.13 in
- Diameter
- 7 in
- Width
- 7.13 in
Description
Illuminate your school bus with the Grote 7in Red School Bus Signal Lamp, SKU 50132, designed to ensure safety and visibility on the road. This 12V round lamp features a durable acrylic lens and a reliable AMP connector, making it a robust choice for school bus applications. With a vibrant red lens, it effectively signals stop, tail, and turn functions, adhering to FMVSS 108 regulations for safety and compliance. The lamp's 7in diameter and screw mounting type ensure a secure and easy installation, while the 32, 3 CP (X2), 1157 bulb type provides consistent and bright illumination. With a 3-wire connection and a sleek black housing, this lamp is not only functional but also aesthetically pleasing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.