4in Round Light Mounting Module, Powder-Coated Steel, Gray, Rectangular,
- Mfr # 51090
- Zoro # G323533381
product price:Â
$
39.15
/ea
Key Features
Diameter
4 in
Material
Acier, Powder-coated steel
Shape
Rectangular
Color
Gris, Gray
For Use With
4-in round lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51090
- Zoro #
- G323533381
- UPC #
- 089373131146
- Country of Origin
- Unknown
Dimensions
- Diameter
- 4 in
- Overall Width
- 13 in
- Overall Height
- 8 in
- Length
- 2.5 in
Details
- Material
- Acier, Powder-coated steel
- Shape
- Rectangular
- Color
- Gris, Gray
- For Use With
- 4-in round lights
- Includes
- Mounting module
Description
Introducing the Grote 4in Round Light Mounting Module, SKU 51090, the perfect solution for securely installing your 4-inch round lights. Crafted from durable powder-coated steel, this module is designed to withstand the elements, ensuring long-lasting performance. Its sleek gray finish not only adds a touch of sophistication to your vehicle but also provides a robust protective layer against corrosion. The module's rectangular shape is engineered for a precise fit, making installation a breeze. Whether you're outfitting a commercial vehicle, a trailer, or a personal project, this mounting module is the ideal choice for ensuring your lights are securely in place. Elevate your vehicle's lighting setup with the Grote 4in Round Light Mounting Module and experience the perfect blend of form and function. Ideal for those who demand quality and reliability, this module is a testament to Grote's commitment to excellence in vehicle lighting solutions. Don't settle for less; choose a mounting module that delivers performance and peace of mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.