Shop GROTE LIGHTING
See all product information
Create Account
Gray ABS Brackets for Small Rectangular Lights -
- Mfr # BRK4200GPG
- Zoro # G823533294
product price:Â
$
2.29
/ea
Sold in multiples of 7 for
$16.03
Key Features
Overall Height
2.2 in
Length
2.2 in
Overall Width
2.2 in
Color
Gray
Material
ABS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRK4200GPG
- Zoro #
- G823533294
- UPC #
- 089373169170
- Country of Origin
- Unknown
Dimensions
- Overall Height
- 2.2 in
- Length
- 2.2 in
- Overall Width
- 2.2 in
Details
- Color
- Gray
- Material
- ABS
- Product Type
- Bracket
- For Use With
- Small Rectangular Lights
- Shape
- Rectangular
- Includes
- 1 bracket
Description
Introducing the BRK4200GPG Gray ABS Brackets, the perfect solution for securely mounting small rectangular lights. Crafted from durable ABS material, these brackets are designed to withstand the rigors of daily use, ensuring your lights are held firmly in place. The sleek gray color seamlessly blends with various vehicle or equipment designs, offering both functionality and aesthetic appeal. With a rectangular shape, these brackets are specifically tailored to fit small rectangular lights, providing a snug and reliable fit. Whether you're outfitting a vehicle or enhancing equipment, these brackets are the reliable choice for your lighting needs. SKU: BRK4200GPG. Elevate your lighting setup with the BRK4200GPG brackets and experience the perfect blend of durability and style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.