Stainless Steel 'L' Brackets - Screw Mount, , , Single
- Mfr # 11133
- Zoro # G023533346
product price:Â
$
4.99
/ea
Sold in multiples of 3 for
$14.97
Key Features
Includes
Single Bracket, SKU 11133
Material
Steel, Stainless Steel
Length
1.88 in
Shape
L Shaped
For Use With
Shelving, Structural Support
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11133
- Zoro #
- G023533346
- UPC #
- 089373000077
- Country of Origin
- Unknown
- Includes
- Single Bracket, SKU 11133
- Material
- Steel, Stainless Steel
- Shape
- L Shaped
- For Use With
- Shelving, Structural Support
- Color
- Stainless
- Product Type
- Bracket
- Mounting Type
- Screw
- Finish
- Stainless
- Style
- L Bracket
Dimensions
- Length
- 1.88 in
- Overall Width
- 1.88 in
- Overall Height
- 1.75 in
Description
Introducing the Grote Stainless Steel 'L' Brackets, SKU 11133, the perfect solution for your mounting needs. Crafted from high-quality steel with a sleek stainless finish, these brackets are designed for durability and a modern aesthetic. The 'L' shape provides robust support, making them ideal for a variety of applications, from shelving to structural support. The screw mount design ensures a secure and easy installation, giving you peace of mind. Elevate your projects with the strength and style of Grote Stainless Steel 'L' Brackets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.