Shop GROTE LIGHTING
See all product information
Create Account
4in Round PVC Grommet, Black, Open Grommet for 2 1/2in Round Lights,
- Mfr # GRM4330BPG
- Zoro # G623533357
product price:Â
$
1.59
/ea
Sold in multiples of 10 for
$15.90
Key Features
Color
Noir, Black
Width
3.8 in
Product Type
Open Grommet
Material
PVC
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRM4330BPG
- Zoro #
- G623533357
- UPC #
- 089373169279
- Country of Origin
- Unknown
Dimensions
- Width
- 3.8 in
- Diameter
- 4 in
- Height
- 3.8 in
- Length
- 3.8 in
Details
- Color
- Noir, Black
- Product Type
- Open Grommet
- Material
- PVC
- Shape
- Round
- Includes
- 1 grommet
- For Use With
- 2 ½-in round lights
Description
Introducing the GRM4330BPG, a robust 4-inch round PVC grommet designed to securely house 2 1/2-inch round lights, ensuring a snug fit and optimal performance. Crafted from durable PVC, this grommet is built to withstand the rigors of the road, providing a reliable and long-lasting solution for your lighting needs. Its sleek black finish seamlessly blends with your vehicle's aesthetics, offering a professional and polished look. The open grommet design facilitates easy installation and maintenance, making it a practical choice for both professional and DIY applications. Ideal for those who value both functionality and style, this grommet is a must-have for enhancing your vehicle's lighting setup. SKU: GRM4330BPG.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.