Black 4in Round Grommet for Lights -
- Mfr # GRM4300BPG
- Zoro # G523533280
product price:Â
$
2.79
/ea
Sold in multiples of 6 for
$16.74
Key Features
Width
3.8 in
Height
3.8 in
Color
Black
Diameter
4 in
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRM4300BPG
- Zoro #
- G523533280
- UPC #
- 089373169217
- Country of Origin
- Unknown
- Color
- Black
- Shape
- Round
- Product Type
- Grommet
- For Use With
- 4 in round lights
- Includes
- Grommet
Dimensions
- Width
- 3.8 in
- Height
- 3.8 in
- Diameter
- 4 in
- Length
- 3.8 in
Description
Introducing the Grote Black 4in Round Grommet, the perfect solution for securely housing your 4in round lights. Designed for durability and reliability, this grommet, SKU: GRM4300BPG, is crafted with precision to ensure a snug and protective fit for your lighting needs. Its sleek black color and round shape not only provide a seamless and professional appearance but also enhance the longevity of your lights by offering a protective barrier against the elements. Whether you're upgrading your vehicle or setting up a new lighting system, the Grote Black 4in Round Grommet is your go-to choice for a perfect fit and lasting performance. Experience the difference with a grommet that combines functionality with a sleek design, ensuring your lights are securely and stylishly mounted.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.