Shop GROTE LIGHTING
See all product information
Create Account
6in Convex Center-Mount Spot Mirror, Stainless Steel, 28 sq. in. Reflective Area, Round
- Mfr # 12053
- Zoro # G723533301
product price:Â
$
19.35
/ea
Key Features
Size
6 in
Shape
Round
Height
6.38 in
Color
Stainless Steel
Includes
1 Spot Mirror
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12053
- Zoro #
- G723533301
- UPC #
- 089373000152
- Country of Origin
- Unknown
- Shape
- Round
- Color
- Stainless Steel
- Includes
- 1 Spot Mirror
- Material
- Steel Housing, Glass Lens
- For Use With
- Vehicles
- Mounting Type
- Stud
- Style
- Convex
- Reflective Area
- 28 sq in
Dimensions
- Size
- 6 in
- Height
- 6.38 in
- Length
- 4.75 in
- Width
- 4.63 in
Description
Enhance your vehicle's visibility with the Grote 6in Convex Center-Mount Spot Mirror, SKU 12053. Crafted with a durable stainless steel housing, this mirror is designed to withstand the elements while providing a sleek, polished look. The 6-inch round, convex glass lens offers a 28 square inch reflective area, ensuring a wide field of view to minimize blind spots. Ideal for a variety of vehicles, this mirror is easy to install with a stud mounting type, making it a practical addition to your safety equipment. The mirror's convex style is perfect for providing a broader perspective, ensuring you can navigate with confidence. Whether you're a professional driver or a vehicle enthusiast, this mirror is designed to meet your needs with style and functionality. Discover the difference a quality mirror can make with the Grote 6in Convex Center-Mount Spot Mirror.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.