Shop GROTE LIGHTING
See all product information
Create Account
OEM-Style West Coast Mirrors, Flat Ribbed-Back, White, 93 sq. in. Reflective, Steel Housing
- Mfr # 16091
- Zoro # G323533251
product price:Â
$
32.29
/ea
Key Features
Style
West Coast
Reflective Area
93 sq in
Material
Glass Lens, Steel Housing
Finish
White Powder Coated
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16091
- Zoro #
- G323533251
- UPC #
- 089373000329
- Country of Origin
- Unknown
- Style
- West Coast
- Reflective Area
- 93 sq in
- Material
- Glass Lens, Steel Housing
- Finish
- White Powder Coated
- Shape
- Rectangular
- Color
- White
- Includes
- 1 mirror, mounting bracket
- For Use With
- Vehicles
- Mounting Type
- Bracket
Dimensions
- Width
- 1.13 in
- Length
- 7.5 in
- Height
- 18.63 in
Description
Enhance your vehicle's visibility and safety with the OEM-Style Flat Ribbed-Back West Coast Mirrors, SKU 16091. Designed with a robust steel housing and a sleek white powder-coated finish, these mirrors are built to withstand the elements while adding a touch of style to your vehicle. The 93 sq. in. reflective glass lens provides a wide, clear view, ensuring you can see and be seen on the road. The flat, ribbed-back design not only adds to the mirror's durability but also complements the classic West Coast style, making it a perfect fit for your vehicle. With a simple bracket mounting system, these mirrors are easy to install and are a reliable choice for any driver looking to upgrade their vehicle's mirror system. Ideal for those who value safety and style in their vehicle accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.