Sealed Rectangular LED Clearance Marker Light, Amber, 12/24V, PMMA,
- Mfr # 47733
- Zoro # G723533264
product price:Â
$
40.75
/ea
Key Features
Amperage
0.04A
Regulations
FMVSS 108
Overall Height
0.75 in
Includes
LED Marker Light
Functions
A, P2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47733
- Zoro #
- G723533264
- UPC #
- 089373131788
- Country of Origin
- Unknown
- Amperage
- 0.04A
- Regulations
- FMVSS 108
- Includes
- LED Marker Light
- Functions
- A, P2
- Connection Type
- Standard 0.180 in Male Bullet
- Shape
- Rectangular
- Light Color
- Amber
- Housing Material
- PMMA Lens, PMMA Housing
- Mount Type
- Screw
- For Use With
- Vehicles
- Voltage
- 12V, 24V
- Product Type
- Clearance Marker
Dimensions
- Overall Height
- 0.75 in
- Overall Length
- 4.5 in
- Overall Width
- 1.75 in
Description
Illuminate your vehicle with the Grote Sealed Rectangular LED Clearance Marker Light, SKU 47733, designed to enhance visibility and safety on the road. This robust and reliable marker light features a striking amber hue, crafted with a durable PMMA lens and housing, ensuring longevity and resistance to the elements. Operating on a versatile 12/24V system, it is perfect for a wide range of vehicles, providing a low amperage of just 0.04A for energy efficiency. The light is designed to meet FMVSS 108 regulations, ensuring it adheres to safety standards, and it functions with A and P2 capabilities. Its rectangular shape and amber lens and housing make it a perfect fit for vehicles requiring a sleek and modern look. Installation is a breeze with the screw mounting type and standard.180in male bullet connection, ensuring a secure and reliable fit. Whether for a commercial vehicle or a personal project, this marker light is designed to meet your needs and exceed your expectations. Light the way with Grote and experience the difference in quality and safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.