Chrome Plated Rectangular Clearance Marker Lights - Amber Lens, Screw Mount,
- Mfr # 47053
- Zoro # G223533337
product price:Â
$
13.75
/ea
Key Features
Mount Type
Screw
Shape
Rectangular
Lens Color
Amber
Finish
Chrome Plated
Overall Height
1.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47053
- Zoro #
- G223533337
- UPC #
- 089373121086
- Country of Origin
- Unknown
- Mount Type
- Screw
- Shape
- Rectangular
- Lens Color
- Amber
- Finish
- Chrome Plated
- Housing Color
- Black
- Functions
- P2
- Connection Type
- Blunt Cut
- Housing Material
- Acrylic Lens, Polypropolene housing, Acrylic Lens, Polypropylene Housing
- Includes
- 1 clearance marker light
- Regulations
- FMVSS 108
- Light Color
- Amber
- Amperage
- 0.27A
- For Use With
- Vehicle clearance and marker lighting
Dimensions
- Overall Height
- 1.88 in
- Overall Width
- 2.25 in
- Overall Length
- 3.75 in
Description
Illuminate your vehicle with the Grote Chrome Plated Rectangular Clearance Marker Lights, SKU 47053, designed to enhance visibility and safety. These lights feature a striking chrome-plated finish, adding a touch of elegance to your vehicle, while the amber lens ensures optimal visibility. Crafted with a durable acrylic lens and a robust polypropylene housing, these lights are built to withstand the elements. The amber lens and black housing create a sleek, modern look, while the screw mount ensures a secure and easy installation. With a low amperage of 0.27A, these lights are energy-efficient, and the blunt cut connection type simplifies the wiring process. Compliant with FMVSS 108 regulations, these lights are designed to meet the highest safety standards. The P2 function and the use of a #1895, 2 CP bulb ensure reliable performance. Whether you're upgrading your vehicle's lighting or replacing old lights, the Grote Chrome Plated Rectangular Clearance Marker Lights are the perfect choice for a sleek, reliable, and safety-enhancing lighting solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.