Shop GROTE LIGHTING
See all product information
Create Account
Polycarbonate Header-Mount Brackets for Small Rectangular Lights, White, Surface Mount
- Mfr # 42141
- Zoro # G123533277
product price:Â
$
3.95
/ea
Sold in multiples of 4 for
$15.80
Key Features
Material
Polycarbonate
Product Type
Bracket
Color
White
Shape
Rectangular
Mounting Type
Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42141
- Zoro #
- G123533277
- UPC #
- 089373135601
- Country of Origin
- Unknown
Details
- Material
- Polycarbonate
- Product Type
- Bracket
- Color
- White
- Shape
- Rectangular
- Mounting Type
- Surface
- Includes
- Header-Mount Brackets
- For Use With
- Small Rectangular Lights
Description
Introducing the Grote Polycarbonate Header-Mount Brackets for Small Rectangular Lights, the perfect solution for securely mounting your lighting fixtures. Crafted from durable polycarbonate, these brackets are designed to withstand the elements, ensuring long-lasting performance. The sleek white finish seamlessly blends with any vehicle or equipment, providing a clean and professional look. These brackets are specifically designed for surface mounting, making installation a breeze. The rectangular shape is ideal for small rectangular lights, ensuring a snug and secure fit. Whether you're outfitting a fleet of vehicles or a single piece of equipment, the Grote Header-Mount Brackets, SKU 42141, are the perfect choice for your lighting needs. Experience the perfect combination of strength, style, and functionality with these essential mounting brackets. Upgrade your lighting setup with the Grote Polycarbonate Header-Mount Brackets and enjoy the peace of mind that comes with a secure and professional installation. Perfect for those who demand quality and reliability in their equipment, these brackets are a must-have for any lighting project. Explore the possibilities and enhance your lighting with the Grote Header-Mount Brackets for Small Rectangular Lights today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.