Incandescent Clearance Marker Lights - Durable Signal Lighting
- Mfr # MKR4610YPG
- Zoro # G923533248
product price:Â
$
2.99
/ea
Sold in multiples of 5 for
$14.95
Key Features
Light Color
Amber
For Use With
Trucks, trailers, large vehicles
Includes
Signal Lights
Durability
Weather-resistant
Overall Height
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MKR4610YPG
- Zoro #
- G923533248
- UPC #
- 089373009506
- Country of Origin
- Unknown
Dimensions
- Overall Height
- 2.2 in
- Overall Width
- 2.2 in
- Overall Length
- 2.2 in
Details
- Light Color
- Amber
- For Use With
- Trucks, trailers, large vehicles
- Includes
- Signal Lights
- Durability
- Weather-resistant
- Lighting Technology
- Incandescent
- Type
- Clearance Marker Lights
Description
Illuminate your path with the Choice Line Incandescent Clearance Marker Lights, the perfect solution for your signal lighting needs. Designed for durability, these lights ensure your vehicle remains visible, enhancing safety on the road. Ideal for trucks, trailers, and other large vehicles, these lights are crafted to withstand the elements, providing reliable performance in all conditions. The Choice Line Incandescent Clearance Marker Lights, with SKU MKR4610YPG, are your go-to for dependable and long-lasting lighting. Whether you're navigating through fog, rain, or the darkest nights, these lights ensure you're seen, offering peace of mind and safety. Upgrade your vehicle with these essential signal lights and experience the difference in visibility and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.