Incandescent Clearance Marker Lights - Durable Signal Lighting
- Mfr # MKR4730YPG
- Zoro # G123533376
product price:Â
$
2.99
/ea
Sold in multiples of 5 for
$14.95
Key Features
Overall Length
2.2 in
Overall Height
2.2 in
Type
Clearance Marker Lights
Durability
Weather-resistant
For Use With
Trucks, trailers, large vehicles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MKR4730YPG
- Zoro #
- G123533376
- UPC #
- 089373009582
- Country of Origin
- Unknown
- Type
- Clearance Marker Lights
- Durability
- Weather-resistant
- For Use With
- Trucks, trailers, large vehicles
- Light Color
- Amber
- Lighting Technology
- Incandescent
Dimensions
- Overall Length
- 2.2 in
- Overall Height
- 2.2 in
- Overall Width
- 2.2 in
Description
Illuminate your path with the Choice Line Incandescent Clearance Marker Lights, the perfect solution for your signal lighting needs. Designed for durability, these lights ensure your vehicle remains visible, enhancing safety on the road. Ideal for trucks, trailers, and other large vehicles, these lights are crafted to withstand the elements, providing reliable performance in all conditions. The Choice Line Incandescent Clearance Marker Lights, with SKU MKR4730YPG, are your go-to for dependable and long-lasting signal lighting. Whether you're navigating through fog, rain, or the darkest nights, these lights ensure you're seen, providing peace of mind and safety for your journeys. Upgrade your vehicle with these essential lights and experience the difference in visibility and safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.