Shop GROTE LIGHTING
See all product information
Create Account
Red Rectangular Submersible Clearance Marker Lights with Reflectors for Trailers
- Mfr # 46982-5
- Zoro # G223533283
product price:Â
$
10.49
/ea
Sold in multiples of 2 for
$20.98
Key Features
Shape
Rectangular
For Use With
Trailers
Regulations
FMVSS 108
Product Type
Clearance Marker
Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46982-5
- Zoro #
- G223533283
- UPC #
- 089373127545
- Country of Origin
- Unknown
- Shape
- Rectangular
- For Use With
- Trailers
- Regulations
- FMVSS 108
- Product Type
- Clearance Marker
- Housing Color
- Black
- Lens Color
- Red
- Light Color
- Red
- Connection Type
- Push-In
- Application
- Trailers Under 80 in Wide
- Includes
- Built-In Reflectors
- Amperage
- 0.27A
- Style
- Submersible
- Functions
- P2
- Mount Type
- Screw
- Housing Material
- Acrylic Lens, Polypropolene housing, Acrylic Lens, Polypropylene Housing
Dimensions
- Overall Width
- 3.85 in
- Overall Height
- 5 in
- Overall Length
- 2.35 in
Description
Illuminate your trailer with confidence using the Grote Red Rectangular Submersible Clearance Marker Lights with Built-In Reflectors, SKU 46982-5. Designed specifically for trailers under 80 inches wide, these lights ensure your vehicle is visible and compliant with FMVSS 108 regulations. Crafted with a durable acrylic lens and a robust polypropylene housing, these lights are built to withstand the elements, making them perfect for submersible applications. The vibrant red lens and built-in reflectors enhance visibility, while the push-in connection and screw mounting type ensure a secure and straightforward installation. With a low amperage of 0.27A, these lights are energy-efficient, using a 1895, 2 CP bulb to provide reliable illumination. Choose the Grote Red Rectangular Submersible Clearance Marker Lights for a reliable, durable, and compliant lighting solution for your trailer's needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.