Shop GROTE LIGHTING
See all product information
Create Account
Incandescent Clearance Marker Lights - Red -
- Mfr # MKR4510RPG
- Zoro # G823533331
product price:Â
$
9.99
/ea
Key Features
Overall Width
2.2 in
Includes
Marker Lights
Overall Length
2.2 in
For Use With
Trucks, trailers, large vehicles
Overall Height
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MKR4510RPG
- Zoro #
- G823533331
- UPC #
- 089373009445
- Country of Origin
- Unknown
- Includes
- Marker Lights
- For Use With
- Trucks, trailers, large vehicles
- Light Color
- Red
- Lighting Type
- Incandescent
- Type
- Clearance Marker Lights
Dimensions
- Overall Width
- 2.2 in
- Overall Length
- 2.2 in
- Overall Height
- 2.2 in
Description
Illuminate your path with the Grote Choice Line Incandescent Clearance Marker Lights in vibrant red, SKU: MKR4510RPG. Designed to enhance visibility, these lights are perfect for ensuring your vehicle is seen in low-light conditions. Ideal for trucks, trailers, and other large vehicles, these lights are a reliable choice for safety and compliance. The incandescent technology provides a classic, warm glow, ensuring your vehicle is noticeable from a distance. Whether you're navigating through fog, rain, or the dark of night, these lights are your dependable partner in safety. Upgrade your vehicle with the Choice Line Incandescent Clearance Marker Lights and drive with confidence, knowing you're seen and secure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.