Incandescent Clearance Marker Lights - Red -
- Mfr # MKR4720RPG
- Zoro # G623533258
product price:Â
$
2.89
/ea
Sold in multiples of 6 for
$17.34
Key Features
Housing Material
Incandescent
Overall Height
2.2 in
For Use With
Vehicles
Includes
Incandescent bulbs
Overall Length
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MKR4720RPG
- Zoro #
- G623533258
- UPC #
- 089373009520
- Country of Origin
- Unknown
Dimensions
- Overall Height
- 2.2 in
- Overall Length
- 2.2 in
- Overall Width
- 2.2 in
Details
- Housing Material
- Incandescent
- For Use With
- Vehicles
- Includes
- Incandescent bulbs
- Light Color
- Red
- Type
- Clearance Marker Lights
Description
Illuminate your path with the Grote Choice Line Incandescent Clearance Marker Lights in a striking red hue, designed to enhance visibility and safety on the road. These lights, with SKU MKR4720RPG, are a reliable choice for signaling and marking your vehicle's presence, ensuring you are seen in all conditions. Crafted for durability, the incandescent bulbs provide a consistent and bright light, making them a dependable choice for your vehicle's lighting needs. Ideal for a variety of vehicles, these lights are a perfect fit for those who prioritize safety and visibility. Whether you're on a long haul or a short drive, the Choice Line Incandescent Clearance Marker Lights are your go-to for reliable road safety. Experience the peace of mind that comes with knowing your vehicle is equipped with the best in clearance lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.