Shop GROTE LIGHTING
See all product information
Create Account
2in Beehive Clearance Marker Lights - Signal Lighting - Model
- Mfr # 47102
- Zoro # G523533297
product price:Â
$
9.99
/ea
Key Features
For Use With
Vehicles
Overall Width
2.01 in
Overall Height
1.79 in
Type
Clearance Marker Lights
Includes
2 in Beehive Marker Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47102
- Zoro #
- G523533297
- UPC #
- 089373451114
- Country of Origin
- Unknown
- For Use With
- Vehicles
- Type
- Clearance Marker Lights
- Includes
- 2 in Beehive Marker Lights
Dimensions
- Overall Width
- 2.01 in
- Overall Height
- 1.79 in
- Overall Length
- 2.01 in
Description
Illuminate your path with the Grote 2in Beehive Clearance Marker Lights, the perfect solution for enhancing the visibility and safety of your vehicle. Designed with precision, these lights are part of the Signal Lighting category, specifically crafted for clearance marker applications. The unique beehive shape not only adds a touch of style but also ensures a wide-angle visibility, making your vehicle noticeable from a distance. The model 47102 lights are engineered for durability and reliability, making them a trusted choice for both professional and personal use. Whether you're navigating through the night or ensuring your vehicle stands out, these marker lights are your go-to solution. Experience the perfect blend of functionality and design with the Grote 2in Beehive Clearance Marker Lights, and drive with confidence knowing you're equipped with the best in visibility and safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.