Shop GROTE LIGHTING
See all product information
Create Account
Incandescent Stop Tail Turn Lights - Signal Lighting -
- Mfr # MKR4510YPG
- Zoro # G723533370
product price:Â
$
2.89
/ea
Sold in multiples of 6 for
$17.34
Key Features
For Use With
Vehicle signal lighting system
Width
2.2 in
Lighting Type
Incandescent
Product Type
Stop Tail Turn Lights
Length
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MKR4510YPG
- Zoro #
- G723533370
- UPC #
- 089373009469
- Country of Origin
- Unknown
- For Use With
- Vehicle signal lighting system
- Lighting Type
- Incandescent
- Product Type
- Stop Tail Turn Lights
- Includes
- Stop Tail Turn Lights
Dimensions
- Width
- 2.2 in
- Length
- 2.2 in
- Height
- 2.2 in
Description
Illuminate your vehicle's path with the Choice Line Incandescent Stop Tail Turn Lights, SKU: MKR4510YPG, the perfect solution for enhancing your vehicle's signal lighting system. Designed for reliability and performance, these lights ensure your vehicle's signals are visible and clear, enhancing safety for both the driver and surrounding traffic. Whether you're stopping, turning, or tailing, these lights are engineered to deliver consistent and bright illumination. Ideal for those who prioritize safety and reliability, the Choice Line Incandescent Stop Tail Turn Lights are your go-to for dependable signal lighting. Upgrade your vehicle's lighting system with these lights and experience the peace of mind that comes with superior visibility and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.