LED Clearance Lamp - 12V Red/Amber, Surface Mount, IP67, 6.6in x 2.8in x 0.8in
- Mfr # 49010
- Zoro # G523533273
product price:Â
$
16.35
/ea
Key Features
Overall Length
4 in
Overall Height
8.5 in
Housing Material
Polycarbonate
Light Color
Red/Amber
Mount Type
Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49010
- Zoro #
- G523533273
- UPC #
- 089373032009
- Country of Origin
- Unknown
- Housing Material
- Polycarbonate
- Light Color
- Red/Amber
- Mount Type
- Surface
- Ingress Protection
- IP67
- Standards
- FMVSS 108, SAE J592E
- Amperage
- 0.055-0.060 A
- For Use With
- RVs, Marine, Utility Trailers
- Voltage
- 12V
- Includes
- 1 Clearance Lamp
- Position
- Road Side
- Connection Type
- Blunt Cut
Dimensions
- Overall Length
- 4 in
- Overall Height
- 8.5 in
- Dimensions
- 6.6 in x 2.8 in x 0.8 in
- Overall Width
- 4 in
Description
Illuminate your path with the Grote 49010 LED Clearance Lamp, a reliable and efficient lighting solution designed for the road side. This 12V LED lamp, with its striking red and amber hues, ensures your vehicle is visible and compliant with FMVSS 108 regulations. Engineered for durability, the lamp is crafted from robust polycarbonate and features a black housing, making it a resilient choice for any vehicle. The lamp is designed for surface mounting and is equipped with a blunt cut connection for easy installation. With its IP67 rating, it is fully protected against dust and water, making it ideal for a variety of environments, from RVs and marine applications to utility trailers. Measuring 6.6in x 2.8in x 0.8in, it is compact yet powerful, drawing a minimal 0.055-0.060 amperage, ensuring efficient energy use. This lamp is a testament to Grote's commitment to quality and innovation, ensuring your vehicle is equipped with the best lighting solution available. SKU: 49010. Whether you're navigating the road or the water, the Grote 49010 LED Clearance Lamp is your ideal lighting companion, ensuring safety and visibility wherever your journey takes you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.